Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66105-4 Amp Miscellaneous, CONNECTOR, CPC SERIES 1 , TYPE III
66105-4 Amp Miscellaneous, CONNECTOR, CPC SERIES 1 , TYPE III
Description
CONNECTOR, CPC SERIES 1 , TYPE III
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
66105-4 |
| Description |
CONNECTOR, CPC SERIES 1 , TYPE III CRIMP TYPE, 24-20 AWG, SELECT GOLD SOCKET |
| Net Weight |
0.0005 lbs |
| Gross Weight |
0.0005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
66105-4
Amp Miscellaneous