Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Halex Bus Drops, SKY-TIE Series
66207B
Halex Bus Drops, SKY-TIE Series
SKY TIE CABLE CLAMP 1/2in.-3/4in.
Description
Bus Drops, SKY-TIE Series
SKY TIE CABLE CLAMP 1/2in.-3/4in.
SKY-TIE Series Information
Specifications
Specifications
| Manufacturer Part Number |
66207B |
| Manufacturer |
Halex |
| Product Series |
SKY-TIE |
| Family Series |
Halex Bus Drops, SKY-TIE Series |
| Description |
SKY TIE CABLE CLAMP 1/2in.-3/4in. |
| Composition |
Steel |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Cable Range |
0.5-0.75 " |
| Angle |
90 |
| Comments |
Weight limit 70 lbs |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.415 lbs |
66207B
Halex Bus Drops, SKY-TIE Series