66563400
Leuze Photoelectric Sensors, MLD 530 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66563400

Leuze Photoelectric Sensors, MLD 530 Series

66563400

Leuze Photoelectric Sensors, MLD 530 Series
MLD530-XR1, Single beam safety
MFG Item Number
66563400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, MLD 530 Series
Item #
66563400
MLD530-XR1, Single beam safety

MLD 530 Series Information

  • The configuration is simply performed by means of wiring, i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Start/restart interlock (RES),selectable
  • Contactor monitoring (EDM), selectable
  • Configurable operating modes
  • Integrated muting function, no additional muting module is necessary
  • 2‑sensor muting,(timing controlled,sequence controlled)
  • Options: integrated laser alignment aid,7‑segment display
Many functions,such as start/restart interlock,contactor monitoring,timing controlled 2‑sensor muting and sequence controlled 2‑sensor muting,ensure great flexibility.

Specifications

Specifications
Manufacturer Part Number 66563400
Manufacturer Leuze
Product Series MLD 530
Family Series Leuze Photoelectric Sensors, MLD 530 Series
Description MLD530-XR1, Single beam safety device receiver
Connection Type 8 Pin M12 Connector
Package Style Cubic
Composition Metallic
Protection Rating IP67
Approvals CE, CSA, cTUVus, TUVSud
Net Weight 0 lbs
Gross Weight 0 lbs