66568100
Leuze Light Curtains, MLD530 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66568100

Leuze Light Curtains, MLD530 Series

66568100

Leuze Light Curtains, MLD530 Series
MLD530-RT2M, Multiple light beam
MFG Item Number
66568100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLD530 Series
Item #
66568100
MLD530-RT2M, Multiple light beam

MLD530 Series Information

  • The configuration is simply performed by means of wiring, i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Start/restart interlock (RES),selectable
  • Contactor monitoring (EDM),selectable
  • Configurable operating modes
  • Integrated muting function,no additional muting module is necessary
  • 2‑sensor muting,(timing controlled,sequence controlled)
  • Options: integrated laser alignment aid,integrated muting indicator,7‑segment display
Many functions,such as start/restart interlock,contactor monitoring,timing controlled 2‑sensor muting and sequence controlled 2‑sensor muting,ensure great flexibility.

Specifications

Specifications
Manufacturer Part Number 66568100
Manufacturer Leuze
Product Series MLD530
Family Series Leuze Light Curtains, MLD530 Series
Description MLD530-RT2M, Multiple light beam safety device transmitter/receiver
Type Transceiver
Voltage 24 VDC
Resolution 2 Beam
Operating Range 0.5-8 m
Response Time 50 ms
Connection M12 Plug
Feedback Loop Monitoring Yes
Muting Yes
Protection Rating IP67
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs