68091210
Leuze Light Curtains, MLC 300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68091210

Leuze Light Curtains, MLC 300 Series

68091210

Leuze Light Curtains, MLC 300 Series
MLC310R20-1050, Safety light
MFG Item Number
68091210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLC 300 Series
Item #
68091210
MLC310R20-1050, Safety light

MLC 300 Series Information

The 300 series MLC safety light curtains are the latest generation of extremely slim and robust type 2 devices with slightly set back front screen and reinforced side walls.The devices are available in the Basic and Standard versions,thereby fulfilling various requirements.They can be used universally, due to metal end caps,a flexible fastening concept and the option of form‑locking installation. There are also variants which have an AIDA‑compliant pin assignment.

Specifications

Specifications
Manufacturer Part Number 68091210
Manufacturer Leuze
Product Series MLC 300
Family Series Leuze Light Curtains, MLC 300 Series
Description MLC310R20-1050, Safety light curtain receiver
Type Receiver
Voltage 24 VDC
Resolution 20 mm
Response Time 19 ms
Connection M12 Plug
Protection Rating IP65
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs