Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6NH00GL

Altech Fuses

6NH00GL

Altech Fuses
Fuse, 6A, 500VAC, gL, NH00,
MFG Item Number
6NH00GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
6NH00GL
Fuse, 6A, 500VAC, gL, NH00,

Series Information

Specifications

Specifications
Manufacturer Part Number 6NH00GL
Manufacturer Altech
Family Series Altech Fuses
Description Fuse, 6A, 500VAC, gL, NH00, DIN43620
Fuse Type NH Type
Current Rating 6 A
Net Weight 0.255 lbs
Gross Weight 0.255 lbs
Alternatives
6NHC00G
6NHC00G
Eaton's Bussmann series Fuses, NH Series
6NHG000B-690
6NHG000B-690
Eaton's Bussmann series Fuses, NH Series