Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6SM30A2I Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series, FUSEBLOCK, 2-POLE, 30A/600V, M, DIN
6SM30A2I Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series, FUSEBLOCK, 2-POLE, 30A/600V, M, DIN
This item cannot be canceled or returned
Description
Fuseblocks & Holders, MIDGET ENCLOSED Series
FUSEBLOCK, 2-POLE, 30A/600V, M, DIN
MIDGET ENCLOSED Series Information
30 Amps 600 Volts 1~4 Poles Panel Mount Screw Terminals Marathon Enclosed Midget fuseblocks offer IP2 touchsafe protection in a compact, DIN rail mountable package. Their ventilated design allows for cooler operation. These fuseblocks have been tested and approved for 100KA interrupting capacity.
Blown Fuse Indicators Available
Specifications
Specifications
Manufacturer Part Number
6SM30A2I
Manufacturer
Marathon Special Products
Product Series
MIDGET ENCLOSED
Family Series
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series
Description
FUSEBLOCK, 2-POLE, 30A/600V, M, DIN TOUCH-SAFE FOLD-OUT DOOR DESIGN DIN RAIL MOUNT, W/ INDICATOR
Current Rating
30 A
Voltage
600 V
Poles
2
Fuse Type
Midget
Connection Type
Screw Terminal
Mounting
DIN Rail
Composition
Thermoplastic
Trip Indicator
Yes
Reinforced
No
Enclosed
Yes
Touch Safe
No
Special Properties
Water Resistant
Approvals
CE, CSA, UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
6SM30A2I
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series