Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHM2I Eaton's Bussmann series Fuseblocks & Holders, CH Series, FUSEHOLDER, 2-POLE, 30A/600V
CHM2I Eaton's Bussmann series Fuseblocks & Holders, CH Series, FUSEHOLDER, 2-POLE, 30A/600V
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CH Series
FUSEHOLDER, 2-POLE, 30A/600V
30~50 Amps 600~750 Volts 1~4 Poles DIN Rail Mount Screw Terminals Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.
Optional Trip Indicator CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses
Specifications
Specifications
Manufacturer Part Number
CHM2I
Manufacturer
Eaton's Bussmann series
Product Series
CH
Family Series
Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description
FUSEHOLDER, 2-POLE, 30A/600V ACCEPTS in.MIDGETin. FUSE W/ INDICATOR
Current Rating
30 A
Voltage
600 V
Poles
2
Fuse Type
Midget
Connection Type
Screw Terminal
Mounting
DIN Rail
Trip Indicator
Yes
Reinforced
No
Enclosed
Yes
Touch Safe
Yes
Approvals
CSA, IEC, UL
Net Weight
0.0022 lbs
Gross Weight
0.0022 lbs
CHM2I
Eaton's Bussmann series Fuseblocks & Holders, CH Series