USM2I
Mersen Fuseblocks & Holders, USM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USM2I Mersen Fuseblocks & Holders, USM Series, Fuse Holder 600VAC 600VDC Midget 30A
MFG Item Number
USM2I

USM2I Mersen Fuseblocks & Holders, USM Series, Fuse Holder 600VAC 600VDC Midget 30A

MFG Item Number
USM2I
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, USM Series
Item #
USM2I
Fuse Holder 600VAC 600VDC Midget 30A

USM Series Information

  • 32 Amps
  • 690 Volts
  • 1~4 Pole
  • DIN Rail Mount
  • Box Lug Terminals
Shawmut USM series are ULTRASAFE holders and they qualify as "finger safe" under IEC and DIN standards all the way up to an IP20 grade of protection. They are available with or without blown‑fuse indicators in each pole.

Specifications

Specifications
Manufacturer Part Number USM2I
Manufacturer Mersen
Product Series USM
Family Series Mersen Fuseblocks & Holders, USM Series
Description Fuse Holder UltraSafe 600VAC 600VDC Midget 30A 2-Pole LED Pressure Plate IP65
Current Rating 30 A
Voltage 690 V
Poles 2
Fuse Type Midget
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
Alternatives
CHM2I
CHM2I
Eaton's Bussmann series Fuseblocks & Holders, CH Series
6SM30A2I
6SM30A2I
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series