70-782EL11-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-782EL11-1

Schneider Relays, 782H Series

70-782EL11-1

Schneider Relays, 782H Series
Socket, 11 Terminal, 10A/300V Max,
Item Number
70-782EL11-1
MFG Item Number
P707071EM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, 782H Series
Item #
70-782EL11-1
Socket, 11 Terminal, 10A/300V Max,

782H Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips
The Following sockets comprise a UL listed assembly when used with Magnecraft relays

Specifications

Specifications
Manufacturer Part Number P707071EM
Manufacturer Schneider
Product Series 782H
Family Series Schneider Relays, 782H Series
Description Socket, 11 Terminal, 10A/300V Max, DIN/Panel Mount, Finger-safe IP20 Elevator Terminals
Number of Connections 11
Max Voltage 300 V
Current Rating 10 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs