70-784D14-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-784D14-1 Schneider Relays, 784 Series, Socket, 14-Pin, 16A/300V Max,

MFG Item Number
P707094EM

70-784D14-1 Schneider Relays, 784 Series, Socket, 14-Pin, 16A/300V Max,

MFG Item Number
P707094EM
Item Number
70-784D14-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 784 Series
Item #
70-784D14-1
Socket, 14-Pin, 16A/300V Max,

784 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips
The Following sockets comprise a UL listed assembly when used with Magnecraft relays

Specifications

Specifications
Manufacturer Part Number P707094EM
Manufacturer Schneider
Product Series 784
Family Series Schneider Relays, 784 Series
Description Socket, 14-Pin, 16A/300V Max, DIN/Panel Mount, Finger-safe IP20 Screw Terminals
Number of Connections 14
Max Voltage 300 V
Current Rating 16 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.2 lbs
Alternatives
SH4B-05
SH4B-05
IDEC Relays, RH Series
D7PAD
D7PAD
Eaton Relays