Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Wire & Cable
7000-C0201-7940000
Murrelektronik Wire & Cable
Cable Drum _y 355Mm, Pur 2X2X0.34
MFG Item Number
7000-C0201-7940000
This item cannot be canceled or returned
Description
Item #
7000-C0201-7940000
Cable Drum _y 355Mm, Pur 2X2X0.34
Specifications
Specifications
| Manufacturer Part Number |
7000-C0201-7940000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Wire & Cable |
| Description |
Cable Drum _y 355Mm, Pur 2X2X0.34 Shielded Green Ul/Csa 100M |
| Number of Conductors |
4 |
| Number of Pairs |
2 |
| Wire Size Range |
22 AWG |
| Jacket Color |
Green |
| Voltage |
300 V |
| Temperature Rating |
-40-176 °F |
| Shielding |
Shielded |
| Insulation Material |
PUR |
| Outer Diameter |
0.264 " |
| Net Weight |
13.8977 lbs |
| Gross Weight |
13.8977 lbs |
7000-C0201-7940000
Murrelektronik Wire & Cable