7001-5150-21
Joslyn Clark Contactors, 7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7001-5150-21 Joslyn Clark Contactors, 7000 Series, CONTACTOR, 1-POLE N/C, 240VAC COIL

MFG Item Number
83404

7001-5150-21 Joslyn Clark Contactors, 7000 Series, CONTACTOR, 1-POLE N/C, 240VAC COIL

MFG Item Number
83404
Item Number
7001-5150-21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 7000 Series
Item #
7001-5150-21
CONTACTOR, 1-POLE N/C, 240VAC COIL

7000 Series Information

  • 12~600 VAC/VDC Coils
  • SCR Drive Contactor
  • NO or NC Power Poles
  • UL; CSA Approved
  • Up to 700 Amps
7000 & 7001 Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
  • Stainless Steel Springs
  • Free‑Floating Armature‑Magnetic Frame
  • Permanent Magnet Blowouts
  • Box Lug Termination
  • Molded Housing


Videos

Specifications

Specifications
Manufacturer Part Number 83404
Manufacturer Joslyn Clark
Product Series 7000
Family Series Joslyn Clark Contactors, 7000 Series
Description CONTACTOR, 1-POLE N/C, 240VAC COIL
Coil Type Magnetic
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208 VAC, 240 VAC
Poles 1NC
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw Pressure Plate
Net Weight 1.21 lbs
Gross Weight 1.43 lbs