7001-5150-22
Joslyn Clark Contactors, 7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7001-5150-22 Joslyn Clark Contactors, 7000 Series, CONTACTOR, 1-POLE N/C, 240VDC COIL

MFG Item Number
7001-5150-22

7001-5150-22 Joslyn Clark Contactors, 7000 Series, CONTACTOR, 1-POLE N/C, 240VDC COIL

MFG Item Number
7001-5150-22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 7000 Series
Item #
7001-5150-22
CONTACTOR, 1-POLE N/C, 240VDC COIL

7000 Series Information

  • 12~600 VAC/VDC Coils
  • SCR Drive Contactor
  • NO or NC Power Poles
  • UL; CSA Approved
  • Up to 700 Amps
7000 & 7001 Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
  • Stainless Steel Springs
  • Free‑Floating Armature‑Magnetic Frame
  • Permanent Magnet Blowouts
  • Box Lug Termination
  • Molded Housing


Videos

Specifications

Specifications
Manufacturer Part Number 7001-5150-22
Manufacturer Joslyn Clark
Product Series 7000
Family Series Joslyn Clark Contactors, 7000 Series
Description CONTACTOR, 1-POLE N/C, 240VDC COIL
Coil Type Magnetic
Nominal Coil Voltage 250 VDC
Coil Voltage 240 VDC
Poles 1NC
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw Pressure Plate
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5M20
5M20
Joslyn Clark Contactors