Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
7001-5150-51 Joslyn Clark Contactors, 7000 Series, CONTACTOR, 1-POLE N/C, 600VAC
MFG Item Number
7001-5150-51
7001-5150-51 Joslyn Clark Contactors, 7000 Series, CONTACTOR, 1-POLE N/C, 600VAC
MFG Item Number
7001-5150-51
This item cannot be canceled or returned
Description
CONTACTOR, 1-POLE N/C, 600VAC
12~600 VAC/VDC Coils SCR Drive Contactor NO or NC Power Poles UL; CSA Approved Up to 700 Amps 7000 & 7001 Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
Stainless Steel Springs Free‑Floating Armature‑Magnetic Frame Permanent Magnet Blowouts Box Lug Termination Molded Housing
Specifications
Specifications
Manufacturer Part Number
7001-5150-51
Manufacturer
Joslyn Clark
Product Series
7000
Family Series
Joslyn Clark Contactors, 7000 Series
Description
CONTACTOR, 1-POLE N/C, 600VAC
Coil Type
Magnetic
Nominal Coil Voltage
600 VAC
Coil Voltage
600 VAC
Poles
1NC
Mechanically Interlocked
No
Auxiliary Contact
None
Termination
Screw Pressure Plate
Net Weight
0 lbs
Gross Weight
0 lbs
7001-5150-51
Joslyn Clark Contactors, 7000 Series