Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7007C13 Altech Enclosures, GDC Aluminum Enclosure for 2PB
MFG Item Number
7007C13

7007C13 Altech Enclosures, GDC Aluminum Enclosure for 2PB

MFG Item Number
7007C13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
7007C13
GDC Aluminum Enclosure for 2PB

Series Information

Specifications

Specifications
Manufacturer Part Number 7007C13
Manufacturer Altech
Family Series Altech Enclosures
Description GDC Aluminum Enclosure for 2PB
Material Aluminum
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 5 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals CE, UL
Net Weight 1.035 lbs
Gross Weight 1.18 lbs