70HF120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70HF120 Vishay Diodes, 70HF Series, DIODE, DO-5, 1200V, 70A, FWD, STD
MFG Item Number
VS-70HF120

70HF120 Vishay Diodes, 70HF Series, DIODE, DO-5, 1200V, 70A, FWD, STD

MFG Item Number
VS-70HF120
Item Number
70HF120
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, 70HF Series
Item #
70HF120
DIODE, DO-5, 1200V, 70A, FWD, STD

70HF Series Information

  • High Surge Current Capability
  • Designed for a Wide Range of Applications
  • Stud Cathode and Stud Anode Versions
  • Leaded Versions Available
  • 100‑1600 V
  • 70 A
  • RoHS Compliant

Typical Application for Vishay 70HF Series are Converters, Power Supplies, Machine Tool Controls, and Battery chargers.

Specifications

Specifications
Manufacturer Part Number VS-70HF120
Manufacturer Vishay
Product Series 70HF
Family Series Vishay Diodes, 70HF Series
Description DIODE, DO-5, 1200V, 70A, FWD, STD VS-70HF120
Package Type DO-203AB (DO-5)
Polarity Cathode Stud (Forward)
Vrrm 1,200 V
IF (rms) Amps 110 A
IF (avg) Amps 70 A
Ifsm Amps 1,250 A
Vfm (Volts) 1.35 V
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Length 1 "
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
Alternatives
VS-70HF120
VS-70HF120
Vishay Diodes, 70HF Series
SKR71/12
SKR71/12
Semikron Diodes
SKR71/16UNF
SKR71/16UNF
Semikron Diodes