70HFR60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70HFR60 Vishay Diodes, 70HF Series, Diode, DO-5, 600V, 70A, REV, STD
MFG Item Number
VS-70HFR60

70HFR60 Vishay Diodes, 70HF Series, Diode, DO-5, 600V, 70A, REV, STD

MFG Item Number
VS-70HFR60
Item Number
70HFR60
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, 70HF Series
Item #
70HFR60
Diode, DO-5, 600V, 70A, REV, STD

70HF Series Information

  • High Surge Current Capability
  • Designed for a Wide Range of Applications
  • Stud Cathode and Stud Anode Versions
  • Leaded Versions Available
  • 100‑1600 V
  • 70 A
  • RoHS Compliant

Typical Application for Vishay 70HF Series are Converters, Power Supplies, Machine Tool Controls, and Battery chargers.

Specifications

Specifications
Manufacturer Part Number VS-70HFR60
Manufacturer Vishay
Product Series 70HF
Family Series Vishay Diodes, 70HF Series
Description Diode, DO-5, 600V, 70A, REV, STD VS-70HFR60
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm 600 V
IF (rms) Amps 110 A
IF (avg) Amps 70 A
Ifsm Amps 1,250 A
Vfm (Volts) 1.35 V
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Length 1 "
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
Alternatives
85HFR120
85HFR120
Vishay Diodes, 85HF Series
VS-70HFR60
VS-70HFR60
Vishay Diodes, 70HF Series
70HFR120
70HFR120
Vishay Diodes, 70HF Series
SKN71/12UNF
SKN71/12UNF
Semikron Diodes