APM-VOLT-APO
Trumeter Panel Meters & Gauges, APM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APM-VOLT-APO Trumeter Panel Meters & Gauges, APM Series, VOLT METER, POS LCD WITH OUTPUTS
MFG Item Number
APM-VOLT-APO

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

APM-VOLT-APO Trumeter Panel Meters & Gauges, APM Series, VOLT METER, POS LCD WITH OUTPUTS

MFG Item Number
APM-VOLT-APO
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, APM Series
Item #
APM-VOLT-APO
VOLT METER, POS LCD WITH OUTPUTS

APM Series Information

  • Separate Display Area for Annunciations, Custom Messages, and Alarms
  • User Adjustable Backlight Brightness and Color
  • Two Independent Alarm Set‑Points
  • 40 Segment Bar Graph Display
  • Large 4 Digit Display

The Trumeter APM is the most visible, easy to use, multi‑format, programmable panel meter on the market; providing you with the highest level of accuracy and an immediate visual indication of your critical parameters. The APM has been specifically designed for engineers requiring a more effective way of monitoring and displaying data. The Trumeter APM is a cost‑effective alternative to the traditional moving coil and expensive digital panel meters.

Videos

Specifications

Specifications
Manufacturer Part Number APM-VOLT-APO
Manufacturer Trumeter
Product Series APM
Family Series Trumeter Panel Meters & Gauges, APM Series
Description VOLT METER, POS LCD WITH OUTPUTS
Type AC Volts, DC Volts
Max Input Signal 528 V, 600 V
Display Type Positive LCD
Display Digits 4
Power Supply 12-24 VAC/DC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Size 68 mm
Relays 0
Alarm Indicators 2 LCD
Analog Output 4-20 mA
Communication None
Accuracy 1 %
Operating Temperature 14-140 °F
Protection Rating IP65
Approvals cUL, UL
Comments Positive Display Color Scheme
Net Weight 0.33 lbs
Gross Weight 0.375 lbs