Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 711P0BP6 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Poly Handle w/Cord Grip, 1/2in.NPT, .350-.520in. Cable Size |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Handle W/Cord Grip Poly Blue Size 1 1/2in. Npt .350-.520 In |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.16 lbs |