Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
712P0S14
Meltric Plugs & Receptacles
Poly Handle w/ Clamp & Bushing,
Description
Plugs & Receptacles, Series
Poly Handle w/ Clamp & Bushing,
Specifications
Specifications
| Manufacturer Part Number |
712P0S14 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle w/ Clamp & Bushing, Accepts 0.750-0.750in. Dia Cable |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Clamp & Bushing Poly Blue Size 2 .750-.875 In |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.355 lbs |
712P0S14
Meltric Plugs & Receptacles