Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DSN24c Series Information
| Manufacturer Part Number | 63-B8002 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DSN24c |
| Family Series | Meltric Plugs & Receptacles, DSN24c Series |
| Description | DSN24 MILTI PIN INLET (MALE) 15P+G |
| Connection Type | Inlet |
| Current Rating | 7.5 A |
| Voltage | 130 V, 480 V |
| Frequency | 50 Hz, 60 Hz |
| Wire Size Range | 14 AWG, 18 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Crimp, Solder |
| Color Code | Blue |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.775 lbs |