714C3N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

714C3N10

Meltric Plugs & Receptacles

714C3N10

Meltric Plugs & Receptacles
Adapter Box, 1in. NPT
MFG Item Number
714C3N10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
714C3N10
Adapter Box, 1in. NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 714C3N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Adapter Box, 1in. NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With Power Entry Inlets and Outlets
Comments Box/Angle Adapter 30 Degree Poly Blue Size 4 1in. Npt
Net Weight 2.905 lbs
Gross Weight 3.21 lbs