Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 714P0S22 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Poly Handle, Accepts 1.250-1.375in. Dia Cable, Inclft.s Clamp and Bushing |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Handle W/Clamp & Bushing Poly Blue Size 4 1.250-1.375 In |
| Net Weight | 0.76 lbs |
| Gross Weight | 0.995 lbs |