Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
714P0S25 Meltric Plugs & Receptacles, Poly Handle, Accepts 1.438-1.562in.
714P0S25 Meltric Plugs & Receptacles, Poly Handle, Accepts 1.438-1.562in.
Description
Plugs & Receptacles, Series
Poly Handle, Accepts 1.438-1.562in.
Specifications
Specifications
| Manufacturer Part Number |
714P0S25 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle, Accepts 1.438-1.562in. Dia Cable, Inclft.s Clamp and Bushing |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Clamp & Bushing Poly Blue Size 4 1.438-1.562 In |
| Net Weight |
0.705 lbs |
| Gross Weight |
0.935 lbs |
714P0S25
Meltric Plugs & Receptacles