733-108/037-000
Wago Plugs & Receptacles, 733 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

733-108/037-000

Wago Plugs & Receptacles, 733 Series

733-108/037-000

Wago Plugs & Receptacles, 733 Series
1-conductor female plug
Item Number
733-108/037-000
MFG Item Number
51169813
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 733 Series
Item #
733-108/037-000
1-conductor female plug

733 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates
  • 100% Protected Against Mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51169813
Manufacturer Wago
Product Series 733
Family Series Wago Plugs & Receptacles, 733 Series
Description 1-conductor female plug
Number of Contacts 8 Pole
Connection Configuration Female
Size 28-20 AWG
Current Rating 4 A
Voltage 150 V
Operating Temperature -60-100 °C
Material Copper Alloy
Finish Tin
Wire Size Range 28-20 AWG
Enclosure None (Insert Only)
Approvals UL
Comments Universal Connection for all Conductor Types
Net Weight 0.01 lbs
Gross Weight 0.009 lbs