Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
733 Series Information
| Manufacturer Part Number | 51148237 |
|---|---|
| Manufacturer | Wago |
| Product Series | 733 |
| Family Series | Wago Plugs & Receptacles, 733 Series |
| Description | 1-conductor male connector |
| Number of Contacts | 4 Pole |
| Connection Configuration | Male |
| Size | 28-20 AWG |
| Current Rating | 4 A |
| Voltage | 150 V |
| Operating Temperature | -60-100 °C |
| Material | Electrolytic Copper |
| Finish | Tin |
| Wire Size Range | 28-20 AWG |
| Enclosure | None (Insert Only) |
| Approvals | CCA, CSA, UL |
| Comments | Universal Connection for all Conductor Types |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |