Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
734-364 Wago Terminals, 2-conductor combi strip
MFG Item Number
51169787

734-364 Wago Terminals, 2-conductor combi strip

MFG Item Number
51169787
Item Number
734-364
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
734-364
2-conductor combi strip

Series Information

Specifications

Specifications
Manufacturer Part Number 51169787
Manufacturer Wago
Family Series Wago Terminals
Description 2-conductor combi strip
Number of Ports 4
Wire Size Range 28-14 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 320 V
Color Light Gray
Approvals CSA, UL
Net Weight 0.0219 lbs
Gross Weight 0.022 lbs