Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | KA2-2143 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | LED bulb - Yellow - Rated Voltage 110-130 V, AC/DC - Rated Current 4-6 mA - Service Life 25 000 h |
| Type | Bulb |
| Color | Yellow |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |