750XBXHY-110/125D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750XBXHY-110/125D

Schneider Relays, 750H Series

750XBXHY-110/125D

Schneider Relays, 750H Series
Relay, DPDT, 110/125 VDC Coil
MFG Item Number
750XBXHY-110/125D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 750H Series
Item #
750XBXHY-110/125D
Relay, DPDT, 110/125 VDC Coil

750H Series Information

  • Hermetically Sealed
  • Octal Base Relays
  • Can Handle loads of 3 to 12 Amps
  • Class 1, Decision 2 Certified for use in Hazardous Locations
  • IP67 Protection Rating

Specifications

Specifications
Manufacturer Part Number 750XBXHY-110/125D
Manufacturer Schneider
Product Series 750H
Family Series Schneider Relays, 750H Series
Description Relay, DPDT, 110/125 VDC Coil
Coil Voltage 110 VDC, 125 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Hermetically Sealed Metal
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 125 VDC
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals UL
Net Weight 0.2869 lbs
Gross Weight 0.2869 lbs