750XBXHY-48D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750XBXHY-48D

Schneider Relays, 750H Series

750XBXHY-48D

Schneider Relays, 750H Series
Relay, DPDT, 48 VDC Coil
MFG Item Number
750XBXHY-48D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 750H Series
Item #
750XBXHY-48D
Relay, DPDT, 48 VDC Coil

750H Series Information

  • Hermetically Sealed
  • Octal Base Relays
  • Can Handle loads of 3 to 12 Amps
  • Class 1, Decision 2 Certified for use in Hazardous Locations
  • IP67 Protection Rating

Specifications

Specifications
Manufacturer Part Number 750XBXHY-48D
Manufacturer Schneider
Product Series 750H
Family Series Schneider Relays, 750H Series
Description Relay, DPDT, 48 VDC Coil
Coil Voltage 48 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Hermetically Sealed Metal
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 48 VDC
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals UL
Net Weight 0.2869 lbs
Gross Weight 0.2869 lbs