Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 751167 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | Contact Expansion Module, Cage Clamp Terminals, PNOZ S7.1C 24VDC 3 N/O Cascade |
| Type | PNOZ S7 |
| Voltage | 24 VDC |
| Instantaneous Contacts | 3NO |
| Termination | Connector with Screw |
| Terminal Style | Plug-In |
| Torque Setting | 0.5 Nm |
| Mounting | DIN Rail |
| Approvals | CCC, cULus |
| Net Weight | 0.3704 lbs |
| Gross Weight | 0.463 lbs |