758-918
Wago Gateways & Routers, 758 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

758-918

Wago Gateways & Routers, 758 Series

758-918

Wago Gateways & Routers, 758 Series
Wireless ETHERNET Gateway
Item Number
758-918
MFG Item Number
60362708
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, 758 Series
Item #
758-918
Wireless ETHERNET Gateway

758 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60362708
Manufacturer Wago
Product Series 758
Family Series Wago Gateways & Routers, 758 Series
Description Wireless ETHERNET Gateway
Range 650 mi
Ports Ethernet, 1xM12 socket, Dcoded
Network Protocols Bluetooth 4, WLAN 80211a/b/g/d/e/i/h
Input Voltage 9-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Operating Temperature 86-149 °F
Approvals IP65
Net Weight 0.24 lbs
Gross Weight 0.265 lbs