Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76207B Halex Fittings, QSLT Series, Liquidtight Fitting, 3/4in., Straight,
76207B Halex Fittings, QSLT Series, Liquidtight Fitting, 3/4in., Straight,
This item cannot be canceled or returned
Description
Liquidtight Fitting, 3/4in., Straight,
Specifications
Specifications
| Manufacturer Part Number |
76207B |
| Manufacturer |
Halex |
| Product Series |
QSLT |
| Family Series |
Halex Fittings, QSLT Series |
| Description |
Liquidtight Fitting, 3/4in., Straight, Non-Metallic, Quick-Set, Includes Lock Nut & O-Ring |
| Conduit/Cable Type |
Liquid Tight Type B |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
76207B
Halex Fittings, QSLT Series