Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
76907B Halex Fittings, Liquidtight Fitting, 3/4in., 90 Degr,
MFG Item Number
76907B

76907B Halex Fittings, Liquidtight Fitting, 3/4in., 90 Degr,

MFG Item Number
76907B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
76907B
Liquidtight Fitting, 3/4in., 90 Degr,

Series Information

Specifications

Specifications
Manufacturer Part Number 76907B
Manufacturer Halex
Family Series Halex Fittings
Description Liquidtight Fitting, 3/4in., 90 Degr, Non-Metallic, Type B, Quick-Set, Includes O Ring and Locknut
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Indoor, Liquid Tight, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
76207B
76207B
Halex Fittings, QSLT Series
LT75NM
LT75NM
Eaton's Crouse-Hinds series Fittings, LT Series
LT75P
LT75P
Thomas & Betts Fittings, Type B Liquidtight Series