LT75P
Thomas & Betts Fittings, Type B Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT75P Thomas & Betts Fittings, Type B Liquidtight Series, 3/4 INCH STRAIGHT BULLET CONNECTOR
MFG Item Number
LT75P

LT75P Thomas & Betts Fittings, Type B Liquidtight Series, 3/4 INCH STRAIGHT BULLET CONNECTOR

MFG Item Number
LT75P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Type B Liquidtight Series
Item #
LT75P
3/4 INCH STRAIGHT BULLET CONNECTOR

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT75P
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Description 3/4 Inch Non-Metallic Liquidtight Bullet Connector
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
NEMA Rating NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.13 lbs
Alternatives
76207B
76207B
Halex Fittings, QSLT Series
76307B
76307B
Halex Fittings
76907B
76907B
Halex Fittings
LT475P
LT475P
Thomas & Betts Fittings, Type B Liquidtight Series
LT75NM
LT75NM
Eaton's Crouse-Hinds series Fittings, LT Series