Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-110/000-036

Wago Terminals

769-110/000-036

Wago Terminals
1-conductor female plug; 4 mm_;
MFG Item Number
769-110/000-036
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
769-110/000-036
1-conductor female plug; 4 mm_;

Series Information

Specifications

Specifications
Manufacturer Part Number 769-110/000-036
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug; 4 mm_; 10-pole; 4,00 mm_; gray, green-yellow
Number of Ports 10
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Gray
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.072 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification