Obsolete
Series Information
| Manufacturer Part Number | 772000 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | Safety Relay, PNOZ mm0P 24DC, Non-Expandable Mini Base Module, PNOZ multi mini, 20in/4 Semi. Out |
| Application | Safe Voltage Monitoring |
| Type | PNOZ |
| Voltage | 24 VDC |
| Termination | Screw |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |