Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
772001 Pilz Safety Relays, Safety Relay, PNOZ mm0.1p,
MFG Item Number
772001

772001 Pilz Safety Relays, Safety Relay, PNOZ mm0.1p,

MFG Item Number
772001
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Relays, Series
Item #
772001
Safety Relay, PNOZ mm0.1p,

Series Information

Specifications

Specifications
Manufacturer Part Number 772001
Manufacturer PILZ
Family Series Pilz Safety Relays
Description Safety Relay, PNOZ mm0.1p, Expandable Mini Base Module, PNOZmulti Mini
Application Safe Voltage Monitoring
Type PNOZ
Voltage 24 VDC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, CE, cULus
Net Weight 0.51 lbs
Gross Weight 0.54 lbs