782XBXM4L-110D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

782XBXM4L-110D

Schneider Relays

782XBXM4L-110D

Schneider Relays
Full Featured Cover
Item Number
782XBXM4L-110D
MFG Item Number
C827009M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
782XBXM4L-110D
Full Featured Cover

Series Information

Specifications

Specifications
Manufacturer Part Number C827009M
Manufacturer Schneider
Family Series Schneider Relays
Description Full Featured Cover
Coil Voltage 110 VDC
Contacts DPDT
Mounting Socket
Termination Plug-In
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver, Gold
Nominal Coil Voltage 125 VDC
Current Rating 15 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
D7PF2AA1
D7PF2AA1
Eaton Relays, D7PF Series