782XBXM4L-24A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
782XBXM4L-24A Schneider Relays, 700 Series, Relay, DPDT, 15A, 24 VAC Coil
MFG Item Number
C827001M

782XBXM4L-24A Schneider Relays, 700 Series, Relay, DPDT, 15A, 24 VAC Coil

MFG Item Number
C827001M
Item Number
782XBXM4L-24A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, 700 Series
Item #
782XBXM4L-24A
Relay, DPDT, 15A, 24 VAC Coil

700 Series Information

  • Includes 781, 782, 783 & 784 Relays
  • Feature Contact Ratings from 3 to 20 Amps
  • Compatible with a Choice of Sockets and Accessories
  • IP40 Protection Rating
  • Finger Grip Cover

Videos

Specifications

Specifications
Manufacturer Part Number C827001M
Manufacturer Schneider
Product Series 700
Family Series Schneider Relays, 700 Series
Description Relay, DPDT, 15A, 24 VAC Coil
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VAC
Current Rating 15 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.1 lbs
Alternatives
D7PF2AT
D7PF2AT
Eaton Relays, D7PF Series
RPM22B7
RPM22B7
Square D Relays