787-1722
Wago Power Supplies, Epsitron Eco Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1722

Wago Power Supplies, Epsitron Eco Series

787-1722

Wago Power Supplies, Epsitron Eco Series
EPSITRON ECO power supply,
Item Number
787-1722
MFG Item Number
60278673
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Epsitron Eco Series
Item #
787-1722
EPSITRON ECO power supply,

Epsitron Eco Series Information

  • Economical and Robust Enclosed Metal Housing
  • Up to 84% or 90% Efficiency
  • DIN Rail Mountable

Specifications

Specifications
Manufacturer Part Number 60278673
Manufacturer Wago
Product Series Epsitron Eco
Family Series Wago Power Supplies, Epsitron Eco Series
Description EPSITRON ECO power supply, single-phase, 24 VDC, 5 A, DIN and chassis mount options
Power 120 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 90-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 22-26 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -4-140 °F
Approvals UL508, UL60950
Net Weight 1.155 lbs
Gross Weight 1.213 lbs