787-2805
Wago Power Supplies, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-2805

Wago Power Supplies, 787 Series

787-2805

Wago Power Supplies, 787 Series
EPSITRON DC/DC converter, input
Item Number
787-2805
MFG Item Number
60287739
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 787 Series
Item #
787-2805
EPSITRON DC/DC converter, input

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60287739
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Description EPSITRON DC/DC converter, input voltage 24 VDC, output voltage 12 VDC, 0.5 A
Power 6 W
Input Voltage 15-30 VDC
Input Current 0.5 A
Nominal Output Voltage 12 VDC
Nominal Input Voltage 24 VDC
Output VDC 12 VDC
Output Current 0.5 A
Number of Outputs 1
Mounting DIN Rail
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection No
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals UL
Net Weight 0.1071 lbs
Gross Weight 0.107 lbs