Epsitron Pro Series Information
| Manufacturer Part Number | 7870832 |
|---|---|
| Manufacturer | Wago |
| Product Series | Epsitron Pro |
| Family Series | Wago Power Supplies, Epsitron Pro Series |
| Description | EPSITRON PRO Power supply, single-phase, output voltage 24 VDC, 10 A, PowerBoost |
| Power | 240 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 22-29.5 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | UL508, UL60950 |
| Net Weight | 3.245 lbs |
| Gross Weight | 3.246 lbs |