Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-974

Wago Power Supplies

787-974

Wago Power Supplies
EPSITRON transformer, input voltage
Item Number
787-974
MFG Item Number
60307916
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
787-974
EPSITRON transformer, input voltage

Series Information

Specifications

Specifications
Manufacturer Part Number 60307916
Manufacturer Wago
Family Series Wago Power Supplies
Description EPSITRON transformer, input voltage 230 VAC, output voltage 24 VAC, 40 VA output power
Nominal Voltage 240 VAC
Phase 1
Approvals CE, cURus, EAC, UL
Net Weight 2.01 lbs
Gross Weight 2.107 lbs