Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51309396 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Relay socket with relay and status |
| Max Voltage | 250 V |
| Current Rating | 16 A |
| Touch Safe | Yes |
| Mounting | DIN Rail |
| Comments | 1 Changeover Contact |
| Net Weight | 0.1013 lbs |
| Gross Weight | 0.101 lbs |