Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

788-307 Wago Relays, Relay socket with relay and status

MFG Item Number
51188926

788-307 Wago Relays, Relay socket with relay and status

MFG Item Number
51188926
Item Number
788-307
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
788-307
Relay socket with relay and status

Series Information

Specifications

Specifications
Manufacturer Part Number 51188926
Manufacturer Wago
Family Series Wago Relays
Description Relay socket with relay and status
Max Voltage 250 V
Current Rating 16 A
Touch Safe Yes
Mounting DIN Rail
Comments 1 Changeover Contact
Net Weight 0.1025 lbs
Gross Weight 0.103 lbs