Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

788-314 Wago Relays, Relay socket with relay and status

MFG Item Number
51190976

788-314 Wago Relays, Relay socket with relay and status

MFG Item Number
51190976
Item Number
788-314
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
788-314
Relay socket with relay and status

Series Information

Specifications

Specifications
Manufacturer Part Number 51190976
Manufacturer Wago
Family Series Wago Relays
Description Relay socket with relay and status
Max Voltage 250 V
Current Rating 8 A
Touch Safe Yes
Mounting DIN Rail
Comments 2 Changeover Contacts
Net Weight 0.1 lbs
Gross Weight 0.1 lbs