Series Information
| Manufacturer Part Number | 7880344 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Socket with miniature switch. rel. |
| Coil Voltage | 120 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Cage Clamp |
| Enclosure | Plastic |
| Number of Connections | 1 |
| Status Indicator | Yes |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 125 VDC |
| Current Rating | 16 A |
| Bifurcated Contact | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.1049 lbs |
| Gross Weight | 0.105 lbs |