Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

788-353 Wago Relays, Relay with 1 changeover contact and

MFG Item Number
7880353

788-353 Wago Relays, Relay with 1 changeover contact and

MFG Item Number
7880353
Item Number
788-353
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
788-353
Relay with 1 changeover contact and

Series Information

Specifications

Specifications
Manufacturer Part Number 7880353
Manufacturer Wago
Family Series Wago Relays
Description Relay with 1 changeover contact and
Max Voltage 250 V
Current Rating 16 A
Touch Safe Yes
Mounting DIN Rail
Comments 1 Changeover Contact
Net Weight 0.0975 lbs
Gross Weight 0.098 lbs